Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DataVac Pro Series Toner Vac / Blower with Carry Case

  • Mfr # MDV-2TCA

  • Zoro # G4567525


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Vacuum Filtration Type
Standard
Weight
12 lb
Vacuum Collection Type
Disposable Bag
Series
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDV-2TCA
Zoro #
G4567525
UPC #
031275122951
Country of Origin
United States

Dimensions

Hose Length
6 ft
Height
7 in
Length
15 in
Hose Dia.
1 1/4 in
Power Cord Length
12 ft
Width
7 in
Tank Size
0.75 qt

Details

Item
Critical Area Vacuum/Blower
Voltage
120V AC
Vacuum Filtration Type
Standard
Weight
12 lb
Vacuum Collection Type
Disposable Bag
Series
Industrial
Amps
6.5
Sound Level dBA
75 dBA
Vacuum Capacity
1/4 gal.
Vacuum Filter
Foam
Vacuum Product Grouping
Handheld Vacuums
Includes
6 ft Hose with Air Control, Pik-All, Air Pin Pointer, Crevice Tool with Brush Insert, 2 to 20 in Extension Wands, Powerizer Air Maximizer, Air Pin Pointer, Snorkel Probe, Adaptor Nozzle, Flexible Neck Extension Wand, Micro Dusting Dusting Brush, Micro Crevice Tool, Carry Case with Pockets/ Shoulder Strap, (2) Filter Disposable Bags, Extra Micro-Filter
Air Flow
85 cfm
Bag Type
Cloth
Filter Type
Standard
Net Weight
3 lb.
Peak HP
1.17
Static Pressure
60 in
Standards
UL
Tank Material
Steel
Tank Dry Capacity
3/16 gal
Sound Level
80 dB
Vacuum Pickup Type
Dry
Power
780 W
Vacuum Power Source
Corded
Critical Area Application
Computer/Electronics
Current
6.5 A
Vacuum Air Flow
85 cfm
Peak Horsepower
1 1/8 hp

Description

Critical Area Vacuum/Blower, Critical Area Application Computer/Electronics, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Steel, Tank Size 3/4 qt, Tank Dry Capacity 1/4 gal, Vacuum Collection Type Bag, Vacuum Filtration Type Standard, Filter Efficiency Removes 5 microns, Vacuum Air Flow 85 cfm, Static Pressure 60 in, Motor Efficiency Type Brushed, Number of Motor Stages 1, Peak Horsepower 1 hp, Power 780 W, Current 6.5 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.