Disc Filter, 3/8 in H, Foam, PK3
Mfr # MVC-56F
Zoro # G9152164
product price: $9.19
/pk 3, $3.06/eaKey Features
Length
6 1/4 in
Height
3/8 in
Fits Vacuum Brand
Metrovac
For Vacuum Type
Canister Vacuum
Filter Pickup Type
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVC-56F
Zoro #
G9152164
UPC #
031275141730
Country of Origin
United States
Dimensions
Length
6 1/4 in
Height
3/8 in
Width/Diameter
6 1/4 in
Details
Fits Vacuum Brand
Metrovac
For Vacuum Type
Canister Vacuum
Filter Pickup Type
Dry
Filtration Type
Standard
Filter Material
Foam
Filter Product Grouping
Disc Filter
Fits Vacuum Models
ADM-4, HRS-83BA, MDV-2, MDV-3, OV-4, VNB-72B, VNB-73B, VNB-7B, VNB-83BA, VNB-94BD
Filter Efficiency
Standard
Filter Reusability
Non-Reusable
Item
Disc Filter
Description
Disc Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Metrovac, Fits Vacuum Models ADM-4, HRS-83BA, MDV-2, MDV-3, VNB-72B, VNB-73B, VNB-7B, VNB-83BA, VNB-94BD, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Foam, Filter Reusability Non-Reusable, Height 3/8 in, Length 6 1/4 in, Width/Diameter 6 1/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.