Zoro Homepage

Handheld Vacuum , 3 lb

  • Mfr # CHV-B4

  • Zoro # G513788003


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Voltage
22.2 V
Vacuum Filtration Type
HEPA
Weight
3 lb
Vacuum Collection Type
Disposable Bag
Vacuum Pickup Type
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHV-B4
Zoro #
G513788003
UPC #
031275560029
Country of Origin
United States

Details

Item
Cordless Handheld Vacuum
Voltage
22.2 V
Vacuum Filtration Type
HEPA
Weight
3 lb
Vacuum Collection Type
Disposable Bag
Vacuum Pickup Type
Dry
Static Pressure
100 in
Includes
Battery Pack, Crevice Tool, Dust Brush, Filter Bag, HEPA Filter, Upholstery Nozzle
Includes Battery
Yes
No. Batteries Included
1
Number of Motor Stages
3
Vacuum Power Source
Cordless
Cordless Tool Battery Type
Li-Ion
Features
251 Watt BLCD motor, delivers up to an hour of performance from a single charge.
Standards
CA Residents Proposition 66
Tank Material
Steel
Includes Charger
Yes
Vacuum Capacity
1/4 gal
Sound Level
80 dB
Vacuum Air Flow
80 cfm

Description

Cordless Canister and Handheld

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.