Zoro Homepage

Handheld Vacuum , 3 lb

  • Mfr # CHV-B6

  • Zoro # G713787974


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Voltage
22.2 V
Vacuum Filtration Type
HEPA
Weight
3 lb
Vacuum Collection Type
Disposable Bag
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHV-B6
Zoro #
G713787974
UPC #
031275560005
Country of Origin
United States

Dimensions

Hose Length
3 ft

Details

Item
Deluxe Cordless Handheld Vacuum
Voltage
22.2 V
Vacuum Filtration Type
HEPA
Weight
3 lb
Vacuum Collection Type
Disposable Bag
Cordless Tool Battery Type
Li-Ion
Static Pressure
100 in
Number of Motor Stages
3
Includes
3 ft Hose, Crevice Tool, Dual Interchangeable Battery Packs, Dust Brush, Filter Bag, HEPA Filter, Shoulder Strap, Upholstery Nozzle
Vacuum Capacity
1/4 gal
Tank Material
Steel
Standards
CA Residents Proposition 65
Vacuum Power Source
Cordless
Includes Battery
Yes
Features
251 Watt BLCD motor, delivers up to an hour of performance from a single charge.
Vacuum Pickup Type
Dry
Sound Level
80 dB
Includes Charger
Yes
No. Batteries Included
2
Vacuum Air Flow
80 cfm

Description

Cordless Canister and Handheld

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.