Zoro Homepage

Handheld Vacuum, 30 ft Hose L, 220V AC

  • Mfr # PRO-83BA-CS

  • Zoro # G021828017


product price: $699.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-83BA-CS
Zoro #
G021828017
UPC #
31275112877
Country of Origin
United States

Description

Vacuum Collection Type Bag, Vacuum Capacity 5/8 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 142 cfm, Static Pressure 95 in, Sound Level 80 dB, Tank Material Steel, Motor Efficiency Type Brushed, Number of Motor Stages 2, Power 1,350 W, Current 11.3 A, Voltage 220V AC, Hose Dia. 1 1/2 in, Hose Length 30 ft, Weight 13 lb, Height 11 in, Length 22 in, Width 8 in, Plug Type Three-Prong, Series Vac N Blo(R) Pro Commercial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.