Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Powered Blower ESD Safe with Grounding Strap, Antistatic Tools

  • Mfr # ED-500-ESD

  • Zoro # G2100981


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Length
6 3/4 in
Net Weight
2.8 lb.
Vacuum Product Grouping
Critical Area Vacuums
Air Flow
70 cfm
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-500-ESD
Zoro #
G2100981
UPC #
031275117506
Country of Origin
United States

Dimensions

Length
6 3/4 in
Power Cord Length
12 ft
Width
4 in
Height
7 1/2 in
Hose Dia.
1 1/4 in

Details

Item
Critical Area Anti-Static Duster
Net Weight
2.8 lb.
Vacuum Product Grouping
Critical Area Vacuums
Air Flow
70 cfm
Voltage
120V
Number of Motor Stages
1
Includes
Crevice Tool, Dust Brush, 4-pieces Micro Cleaning Tool Kit, TechniStat Grounded Wrist Strap
Standards
UL
Vacuum Filter
Foam
Series
DataVac
Tank Material
Steel
Watts
500
Amps
4
Hz
60
Drain
No
Casters
No
Peak HP
3/4 HP
Sound Level dBA
75 dBA
Current
4 A
Vacuum Filtration Type
Standard
Critical Area Application
Computer/Electronics, Electro-Static Discharge (ESD) Safe
Sound Level
80 dB
Vacuum Pickup Type
Dry
Vacuum Air Flow
70 cfm
Peak Horsepower
3/4 hp
Power
500 W
Weight
2.7 lb
Vacuum Power Source
Corded
Vacuum Collection Type
Bagless

Description

Critical Area Vacuum, Critical Area Application Computer/Electronics, Electro-Static Discharge (ESD) Safe, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Steel, Tank Size Not Applicable, Vacuum Collection Type Bagless, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Air Flow 70 cfm, Static Pressure Not Applicable, Motor Efficiency Type Brushed, Number of Motor Stages 1, Peak Horsepower 1 hp, Power 500 W, Current 4 A, Voltage 120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.