Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Powered Master Blaster Blower with 30 Ft. Hose, Wheels

  • Mfr # MB-3CDSWB-30

  • Zoro # G9180739


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
2
Amps
19 A
Power Cord Length
12 ft
Housing Color
Black
Airflow Direction
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-3CDSWB-30
Zoro #
G9180739
UPC #
031275142690
Country of Origin
United States

Dimensions

Power Cord Length
12 ft
Overall Width
8 in
Overall Height
11 in
Overall Length
22 in
Hose Length
30 ft

Details

Number of Speeds
2
Amps
19 A
Housing Color
Black
Airflow Direction
Horizontal, Vertical
Item
Industrial Dryer
Pivoting
No
Includes
Front Swivel Wheel, Heavy Duty Neoprene Blower Nozzle with (5) Additional Interchangeable Attachments, Hose Hanger, Wall Mount Bracket
Blower Application
Automotive
Number of Power Outlets
0
Standards
UL Listed
Hz
60 Hz
Voltage
120 V AC
CFM High
260 cfm
Housing Material
Steel
Number of Conductors
3
Daisy Chain Capability
No
Full Load Current
19 A
Maximum Airflow Capacity
400 cfm
Motor Horsepower
8 hp
Air Flow Direction
Bi-Directional
Nameplate Voltage
120V AC
Application
Car Dryer
Power Consumption
2,280 W
Frequency
60 Hz
Includes Hose
Yes
Product Type
Car Dryer

Description

Industrial Dryer, Air Flow Direction Bi-Directional, Application Car Dryer, Frequency 60 Hz, Full Load Current 19 A, Hose Length 30 ft, Housing Color Black, Housing Material Steel, Includes Front Swivel Wheel, Heavy Duty Neoprene Blower Nozzle with (5) Additional Interchangeable Attachments, Hose Hanger, Wall Mount Bracket, Includes Hose Yes, Maximum Airflow Capacity 400 cfm, Motor Horsepower 8 hp, Mounting Type Hose Hanger, Wall Mount Bracket, Nameplate Voltage 120V AC, Number of Conductors 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.