Zoro Homepage

Inflator/Deflator, MagicAir Electric, 110V

  • Mfr # 110-IDAR

  • Zoro # G8506239


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 V
Material
Steel
Features
Lightweight, Compact, Weather Resistant
Color
Orange
Includes
(2) Tapered Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-IDAR
Zoro #
G8506239
UPC #
031275516811
Country of Origin
United States

Details

Voltage
110 V
Material
Steel
Item
Inflator/Deflator Pump
Features
Lightweight, Compact, Weather Resistant
Color
Orange
Includes
(2) Tapered Adapters
Product Type
Inflator/Deflator Pump
Compatible Receiver
Air Mattresses, Balls, Boats, Pools, Toys
Pump Mechanism
Motorized Pump

Description

Inflator/Deflator Pump, Product Type Inflator/Deflator Pump, Pump Mechanism Motorized Pump, Voltage 110 V, Color Orange, Compatible Receiver Air Mattresses, Balls, Boats, Pools, Toys, Material Steel, Features Lightweight, Compact, Weather Resistant, Includes (2) Tapered Adapters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.