Zoro Homepage
This item is Discontinued.
Metrovac METROVAC 120VAC Vacuum VNB-4AFBR

METROVAC 120VAC Vacuum (Discontinued)

  • Mfr # VNB-4AFBR
  • Zoro # G4547724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNB-4AFBR
Zoro #
G4547724
UPC #
031275112556
Country of Origin
United States

Dimensions

Length
72"
Hose Dia.
1-1/4"
Power Cord Length
12 ft.
Hose Length
6 ft.

Details

Item
Vacuum/Blower
Voltage
120VAC
Sound Level dBA
75 dBA
Filter Type
Standard
Peak HP
4
Vacuum Product Grouping
Handheld Vacuums
Amps
11.25
Vacuum Filter
Foam
Net Weight
3 lb.
Vacuum Capacity
1/4 gal.
Air Flow
130 cfm

Description

Handheld Vacuum, Vacuum Capacity 1/4 gal, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Length 72 in, Power Cord Length 12 ft, Item Vacuum/Blower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.