Zoro Homepage

Vac 'N, Blo 500 Handheld Vacuum Blower

  • Mfr # 105-105251

  • Zoro # G508825690


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Weight
5.50
Series
Metro Vac 'N, Blo
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-105251
Zoro #
G508825690
UPC #
31275105213
Country of Origin
United States

Details

Item
Micro Cleaning Tool Kit
Voltage
120
Weight
5.50
Series
Metro Vac 'N, Blo
Material
Steel

Description

Clean computers, servers, and all sensitive electronic equipment with these vacuum blowers. Steel vacuum with black powder coat finish. Includes micro-cleaning tool kit. Micro tool kit consists of tapered adapter, extension wand with flexible neck, micro crevice tool and micro dusting brush. Handheld Vacuum Blower features 500W power with 110V, 4.5 amp motor that provides 70CFM. Produces 60 water lift and weighs only 3 lbs. Tool kit includes 19 flexible hose, crevice nozzle, dust brush, upholstery nozzle, 20 extension wand, shoulder strap, inflator adaptor, and 5 reusable/disposable paper bags. UL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.