Zoro Homepage

Cable Connector, Metallike, 0.89" H

  • Mfr # 130863-04-E

  • Zoro # G808656468


product price: $15.69
/ea

Key Features

Number of Ports
2
Color
Metallike
Mounting Angle
180 Degrees
Overall Width
1.835 in
Overall Height
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130863-04-E
Zoro #
G808656468
UPC #
4251394607900
Country of Origin
Germany

Dimensions

Overall Width
1.835 in
Overall Height
0.89 in
Overall Depth
0.579 in

Details

Item
Cable Connector
Number of Ports
2
Color
Metallike
Mounting Angle
180 Degrees
Connection Type
IDC Connection
Body Material
GD-Zn (Zinc Die-Cast)
Product Type
Cable Connector
Shielded
Yes

Description

Cable Connector, Product Type Cable Connector, Body Material GD-Zn (Zinc Die-Cast), Overall Height 0.89 in, Overall Width 1.835 in, Overall Depth 0.579 in, Number of Ports 2, Connection Type IDC Connection, Shielded Yes, Color Metallike, Mounting Angle 180 Degrees , Mounting Type Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.