Zoro Homepage

Cable Connector, Metallike, 2.441" H

  • Mfr # 130863-02-E

  • Zoro # G908656443


product price: $45.99
/ea

Key Features

Number of Ports
2
Color
Metallike
Mounting Angle
180 Degrees
Overall Width
0.661 in
Connection Type
IDC Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130863-02-E
Zoro #
G908656443
UPC #
4250184159247
Country of Origin
Germany

Dimensions

Overall Width
0.661 in
Overall Height
2.441 in

Details

Item
Cable Connector
Number of Ports
2
Color
Metallike
Mounting Angle
180 Degrees
Connection Type
IDC Connection
Product Type
Cable Connector
Body Material
GD-Zn (Zinc Die-Cast)
Shielded
Yes

Description

Cable Connector, Product Type Cable Connector, Body Material GD-Zn (Zinc Die-Cast), Overall Height 2.441 in, Overall Width 0.661 in, Number of Ports 2, Connection Type IDC Connection, Shielded Yes, Color Metallike, Mounting Angle 180 Degrees , Mounting Type Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.