Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Coupler, Black, Poles 8

  • Mfr # 1401845512KE

  • Zoro # G308655831


product price: $65.29
/ea

Key Features

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Standards
DIN EN 50173-1, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Minimum Mating Cycles
750
Performance Category
Cat6
Data Rate
10 Gbits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401845512KE
Zoro #
G308655831
UPC #
4251394601458
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG

Details

Item
Cable Coupler
Standards
DIN EN 50173-1, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Minimum Mating Cycles
750
Performance Category
Cat6
Data Rate
10 Gbits
Application
Data, HDBaseT, Power
Number of Poles
8
Connector Orientation
Straight
Maximum Operating Temperature
158 Degrees F
Current Rating
1 A
Connection Type
Insulation Displacement
IP Rating
IP67
Connector Gender
Female
Shielded
Yes
Minimum Operating Temperature
-40 Degrees F
Connector Color
Black
Housing Material
Zinc Die-Cast

Description

Cable Coupler, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Black, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Mating Cycles 750, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.