Zoro Homepage

Cable Coupler, Light Gray, Poles 8

  • Mfr # 1309415003-E

  • Zoro # G008655834


product price: $49.29
/ea

Key Features

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Housing Material
Zinc Die-Cast
Application
Data, HDBaseT, Power
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1309415003-E
Zoro #
G008655834
UPC #
4250184106579
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG

Details

Item
Cable Coupler
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Housing Material
Zinc Die-Cast
Application
Data, HDBaseT, Power
Connector Gender
Female
Connector Orientation
Straight
Data Rate
10 Gbits
Connection Type
Insulation Displacement
Minimum Operating Temperature
-40 Degrees F
Connector Color
Light Gray
Performance Category
Cat6A
Maximum Operating Temperature
158 Degrees F
IP Rating
IP67
Number of Poles
8
Current Rating
1 A
Shielded
Yes

Description

Cable Coupler, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.