Zoro Homepage

Cable Coupler, Light Gray, Poles 8

  • Mfr # 1309515003-E

  • Zoro # G008655841


product price: $22.69
/ea

Key Features

Wire Size
24/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Housing Material
Zinc Die-Cast
Connection Type
Insulation Displacement
Number of Poles
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1309515003-E
Zoro #
G008655841
UPC #
4250184162346
Country of Origin
Germany

Dimensions

Wire Size
24/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Cable Diameter
5.5 to 10 mm

Details

Item
Cable Coupler
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, IEC 61076-3-106, ISO/IEC 11801, ISO/IEC 24702
Housing Material
Zinc Die-Cast
Connection Type
Insulation Displacement
Number of Poles
8
Current Rating
1 A
Data Rate
10 Gbits
IP Rating
IP67
Connector Orientation
Straight
Connector Color
Light Gray
Voltage Rating
50V
Connector Gender
Female
Minimum Operating Temperature
-40 Degrees F
Application
Data, HDBaseT, Power
Shielded
Yes
Maximum Operating Temperature
158 Degrees F
Performance Category
Cat6A

Description

Cable Coupler, Application Data, HDBaseT, Power, Cable Diameter 5.5 to 10 mm, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.