Changeover Contact, 24V AC/DC, 1 Output
Mfr # 11070613
Zoro # G912074493
product price: $34.99
/eaKey Features
Features
Additional Terminals for Jumper, Automatic Checkback Function, Manual Control Level, Safe Separation, Test Contacts for Each Terminal
Overall Height
87.5 mm
Product Type
Changeover Contact
Wire Connection Type
Spring Clamp Terminal
Compatible Product Type
Fans, Motors, Pumps, Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11070613
Zoro #
G912074493
UPC #
4250184123095
Country of Origin
Germany
Dimensions
Overall Height
87.5 mm
Overall Width
11.2 mm
Overall Depth
60 mm
Details
Item
Changeover Contact
Features
Additional Terminals for Jumper, Automatic Checkback Function, Manual Control Level, Safe Separation, Test Contacts for Each Terminal
Product Type
Changeover Contact
Wire Connection Type
Spring Clamp Terminal
Compatible Product Type
Fans, Motors, Pumps, Valves
Compatible with Series
C-Logline
Power Required
24V AC/DC
Current Rating
24 mA
Output Circuit Voltage - Maximum
250 V AC/DC
Output Circuit Current - Maximum
8 A
Number of Outputs
1
Mounting Style
DIN Rail
Connector Gender
Female
Connector Type
Terminal Block
Description
Changeover Contact, Number of Outputs 1, Power Required 24V AC/DC, Features Additional Terminals for Jumper, Automatic Checkback Function, Manual Control Level, Safe Separation, Test Contacts for Each Terminal, Connector Gender Female, Current Rating 24 mA, Mounting Style DIN Rail, Connector Type Terminal Block, Wire Connection Type Spring Clamp Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.