Changeover Contact, 24V DC, 1 Output
Mfr # 11061525
Zoro # G712074495
product price: $28.59
/eaKey Features
Features
Integrated Protective Circuit, Safe Separation
Overall Height
61.3 mm
Current Rating
13 mA
Connector Gender
Female
Compatible Product Type
Fans, Motors, Pumps, Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11061525
Zoro #
G712074495
UPC #
4250184122647
Country of Origin
Germany
Dimensions
Overall Height
61.3 mm
Overall Depth
60 mm
Overall Width
11.2 mm
Details
Item
Changeover Contact
Features
Integrated Protective Circuit, Safe Separation
Current Rating
13 mA
Connector Gender
Female
Compatible Product Type
Fans, Motors, Pumps, Valves
Mounting Style
DIN Rail
Wire Connection Type
Screw Clamp
Connector Type
Terminal Block
Product Type
Changeover Contact
Number of Outputs
1
Power Required
24V DC
Output Circuit Voltage - Maximum
250 V AC/DC
Output Circuit Current - Maximum
8 A
Compatible with Series
C-Logline
Description
Changeover Contact, Number of Outputs 1, Power Required 24V DC, Features Integrated Protective Circuit, Safe Separation, Connector Gender Female, Current Rating 13 mA, Mounting Style DIN Rail, Connector Type Terminal Block, Wire Connection Type Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.