Zoro Homepage

Couple Insert, Metallike, Poles 8

  • Mfr # 1401200810MI

  • Zoro # G708655844


product price: $22.29
/ea

Key Features

Standards
DIN EN 50173-1, ISO/IEC 11801
Minimum Operating Temperature
-40 Degrees F
Minimum Mating Cycles
750
Number of Poles
8
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401200810MI
Zoro #
G708655844
UPC #
4250184114260
Country of Origin
Germany

Details

Item
Couple Insert
Standards
DIN EN 50173-1, ISO/IEC 11801
Minimum Operating Temperature
-40 Degrees F
Minimum Mating Cycles
750
Number of Poles
8
IP Rating
IP67
Shielded
Yes
Connector Color
Metallike
Application
Data, HDBaseT, Power
Current Rating
1 A
Housing Material
Zinc Die-Cast
Connector Gender
Female
Maximum Operating Temperature
158 Degrees F
Data Rate
10 Gbits
Connector Orientation
Straight
Performance Category
Cat6

Description

Couple Insert, Application Data, HDBaseT, Power, Connector Color Metallike, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Mating Cycles 750, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards DIN EN 50173-1, ISO/IEC 11801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.