Data Connector Outlet, Gray, 2.244" H
Mfr # 1401040620ME
Zoro # G908656498
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Number of Ports
2
Overall Depth
4.921 in
Body Material
Aluminum
Product Type
Wall Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401040620ME
Zoro #
G908656498
UPC #
4250184116417
Country of Origin
Germany
Dimensions
Overall Depth
4.921 in
Overall Width
5.197 in
Overall Height
2.244 in
Details
Item
Data Connector Outlet
Color
Gray
Number of Ports
2
Body Material
Aluminum
Product Type
Wall Outlet
Connection Type
E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or Profinet), E-DAT Industry USB Coupler Insert, OpDAT Industry LC-D Coupler Insert, OpDAT Industry SC-RJ/2SC Coupler Insert
Mounting Angle
180 Degrees
Includes Connector
Unequipped
Description
Data Connector Outlet, Product Type Wall Outlet, Body Material Aluminum, Overall Height 2.244 in, Overall Width 5.197 in, Overall Depth 4.921 in, Number of Ports 2, Connection Type E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or Profinet), E-DAT Industry USB Coupler Insert, OpDAT Industry LC-D Coupler Insert, OpDAT Industry SC-RJ/2SC Coupler Insert, Includes Connector Unequipped, Color Gray, Mounting Angle 180 Degrees , Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.