Zoro Homepage

Data Connector Outlet, Gray, 2.244" H

  • Mfr # 1401060320ME

  • Zoro # G408656455


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Number of Ports
2
Overall Height
2.244 in
Mounting Angle
180 Degrees
Connection Type
E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or Profinet), E-DAT Industry USB Coupler Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401060320ME
Zoro #
G408656455
UPC #
4250184116448
Country of Origin
Germany

Dimensions

Overall Height
2.244 in
Overall Width
5.655 in
Overall Depth
4.921 in

Details

Item
Data Connector Outlet
Color
Gray
Number of Ports
2
Mounting Angle
180 Degrees
Connection Type
E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or Profinet), E-DAT Industry USB Coupler Insert
Includes Connector
Unequipped
Product Type
Wall Outlet
Body Material
Aluminum

Description

Data Connector Outlet, Product Type Wall Outlet, Body Material Aluminum, Overall Height 2.244 in, Overall Width 5.655 in, Overall Depth 4.921 in, Number of Ports 2, Connection Type E-DAT Industry RJ45 Coupler Insert, E-DAT Industry RJ45 Field Jack Insert (T568A, T568B or Profinet), E-DAT Industry USB Coupler Insert, Includes Connector Unequipped, Color Gray, Mounting Angle 180 Degrees , Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.