Zoro Homepage

Ethernet Cable, Jacket Green, 0.5 m L

  • Mfr # 142M2X10005

  • Zoro # G608655845


product price: $40.29
/ea

Key Features

End 1 Number of Pins
4
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Mounting Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142M2X10005
Zoro #
G608655845
UPC #
4251394601021
Country of Origin
Germany

Dimensions

Cable Length
0.5 m
Wire Size
26 AWG

Details

Item
Ethernet Cable
End 1 Number of Pins
4
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Mounting Orientation
Straight
End 2 Connection Type
Bare Wire
Cable Jacket Color
Green
Cable Jacket Material
PUR
Cable Type
S/FTP
Performance Category
Cat6
Shielded
Yes
End 1 Coding
X
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
158 Degrees F
End 1 Material
Plastic
IP Rating
IP6X, IPX5, IPX7
Application
Industrial Cabling
Max. Amps
0.5 A

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Straight, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.