Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Jacket Green, 10 m L

  • Mfr # 142M2X59100 (new)

  • Zoro # G008655858


product price: $123.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142M2X59100 (new)
Zoro #
G008655858
UPC #
4251394645438
Country of Origin
Germany

Dimensions

Cable Length
10 m
Wire Size
26 AWG

Details

Item
Ethernet Cable
End 1 Number of Pins
8
End 1 Mounting Orientation
Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
RJ45
Cable Jacket Color
Green
Cable Jacket Material
PUR
Standards
RoHS Compliant
Cable Type
S/FTP
Performance Category
Cat7
Shielded
Yes
End 1 Coding
X
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP2X, IP6X, IPX0, IPX5, IPX7, IPX8
End 2 Material
Plastic
Max. Amps
0.5 A
Application
Industrial Cabling, T568B Wiring
End 1 Material
Plastic

Description

Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX5, IPX7, IPX8, Standards RoHS Compliant, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.