Zoro Homepage

Fiber Optic Adapter"sert, Blue, 0.52" H

  • Mfr # 1402L00820MI

  • Zoro # G108656410


product price: $32.89
/ea

Key Features

Color
Blue
Number of Ports
2
Product Type
LC-D Adapter
Includes Connector
Equipped
Connection Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402L00820MI
Zoro #
G108656410
UPC #
4250184115908
Country of Origin
Germany

Dimensions

Overall Width
0.61 in
Overall Depth
1.22 in
Overall Height
0.52 in

Details

Item
Fiber Optic Adapter Insert
Color
Blue
Number of Ports
2
Product Type
LC-D Adapter
Includes Connector
Equipped
Connection Type
Fiber Optic
Body Material
Plastic

Description

Fiber Optic Adapter Insert, Product Type LC-D Adapter, Body Material Plastic, Overall Height 0.52 in, Overall Width 0.61 in, Overall Depth 1.22 in, Number of Ports 2, Connection Type Fiber Optic, Includes Connector Equipped, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.