Fiber Optic Adapter"sert, Light Gray
Mfr # 1402306113KE
Zoro # G308656449
product price: $54.79
/eaKey Features
Number of Ports
2
Color
Light Gray
Overall Depth
2.35 in
Overall Width
0.69 in
Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1402306113KE
Zoro #
G308656449
UPC #
4250184119081
Country of Origin
Germany
Dimensions
Overall Depth
2.35 in
Overall Width
0.69 in
Overall Height
2.64 in
Details
Item
Fiber Optic Adapter Insert
Number of Ports
2
Color
Light Gray
Body Material
Plastic
Mounting Angle
90 Degrees
Product Type
Termination Unit with LC-D Adapter
Connection Type
Fiber Optic
Description
Fiber Optic Adapter Insert, Product Type Termination Unit with LC-D Adapter, Body Material Plastic, Overall Height 2.64 in, Overall Width 0.69 in, Overall Depth 2.35 in, Number of Ports 2, Connection Type Fiber Optic, Color Light Gray, Mounting Angle 90 Degrees , Mounting Type Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.