Zoro Homepage

Fiber Optic Housing, Gray, 5.18" H, 2.07" W

  • Mfr # 15024A10-E

  • Zoro # G008656435


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Product Type
Housing without Splice Tray
Body Material
Aluminum
Overall Depth
5.18 in
Overall Height
5.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15024A10-E
Zoro #
G008656435
UPC #
4250184130376
Country of Origin
Germany

Dimensions

Overall Depth
5.18 in
Overall Height
5.18 in
Overall Width
2.07 in

Details

Item
Fiber Optic Housing
Color
Gray
Product Type
Housing without Splice Tray
Body Material
Aluminum
Mounting Angle
180 Degrees
Connection Type
OpDAT x M20 Cable Gland
Includes Connector
Unequipped

Description

Fiber Optic Housing, Product Type Housing without Splice Tray, Body Material Aluminum, Overall Height 5.18 in, Overall Width 2.07 in, Overall Depth 5.18 in, Connection Type OpDAT x M20 Cable Gland, Includes Connector Unequipped, Color Gray, Mounting Angle 180 Degrees , Mounting Type Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.