Zoro Homepage

Fiber Optic Housing, Gray, 5.18" H, 2.07" W

  • Mfr # 15024A10S-E

  • Zoro # G508656430


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Product Type
Housing with Splice Tray and Crimp Splice Holder
Mounting Angle
180 Degrees
Overall Width
2.07 in
Includes Connector
Unequipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15024A10S-E
Zoro #
G508656430
UPC #
4250184130383
Country of Origin
Germany

Dimensions

Overall Width
2.07 in
Overall Depth
5.18 in
Overall Height
5.18 in

Details

Item
Fiber Optic Housing
Color
Gray
Product Type
Housing with Splice Tray and Crimp Splice Holder
Mounting Angle
180 Degrees
Includes Connector
Unequipped
Connection Type
OpDAT x M20 Cable Gland
Body Material
Steel

Description

Fiber Optic Housing, Product Type Housing with Splice Tray and Crimp Splice Holder, Body Material Steel, Overall Height 5.18 in, Overall Width 2.07 in, Overall Depth 5.18 in, Connection Type OpDAT x M20 Cable Gland, Includes Connector Unequipped, Color Gray, Mounting Angle 180 Degrees , Mounting Type Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.