Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP67 cap/plug

  • Mfr # 1401048102KI

  • Zoro # G612029311


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

For Use With
V4 Bulkhead
Color
Black
Material
Plastic
Product Type
Protective Cap
IP Rating
IP67, IP6X, IPX7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1401048102KI
Zoro #
G612029311
UPC #
4250184114154
Country of Origin
Germany

Details

Item
IP67 Protective Cap
For Use With
V4 Bulkhead
Color
Black
Material
Plastic
Product Type
Protective Cap
IP Rating
IP67, IP6X, IPX7

Description

IP67 Protective Cap, Product Type Protective Cap, Color Black, For Use With V4 Bulkhead, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.