Zoro Homepage

Keystone Module, Metallike, Poles 8

  • Mfr # 130B21-25-E

  • Zoro # G508655846


product price: $14.69
/ea

Key Features

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Standards
DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909
Shielded
Yes
Voltage Rating
50V
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130B21-25-E
Zoro #
G508655846
UPC #
4251394607405
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG

Details

Item
Keystone Module
Standards
DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909
Shielded
Yes
Voltage Rating
50V
Connector Gender
Female
Number of Poles
8
Housing Material
Zinc Die-Cast
Data Rate
25 Gbits
Performance Category
Cat6A
Connector Orientation
Straight
Connector Color
Metallike
Connection Type
Insulation Displacement
Current Rating
1 A
Application
Data, HDBaseT, Power

Description

Keystone Module, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 25 Gbits, Housing Material Zinc Die-Cast, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes, Standards DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909, Voltage Rating 50V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.