Keystone Module, Metallike, Poles 8
Mfr # 130B22-E
Zoro # G808655829
product price: $16.39
/eaKey Features
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Wire Size
26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Data Rate
10 Gbits
Application
Data, HDBaseT, Power
Connector Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130B22-E
Zoro #
G808655829
UPC #
4250184133476
Country of Origin
Germany
Dimensions
Wire Size
26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Cable Diameter
0.217 in to 0.394 in
Details
Item
Keystone Module
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Data Rate
10 Gbits
Application
Data, HDBaseT, Power
Connector Orientation
Straight
Connector Gender
Female
Shielded
Yes
Connection Type
Insulation Displacement
Housing Material
Zinc Die-Cast
Connector Color
Metallike
Performance Category
Cat6A
Voltage Rating
50V
Number of Poles
8
Current Rating
1 A
Description
Keystone Module, Application Data, HDBaseT, Power, Cable Diameter 0.217 in to 0.394 in, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes, Standards ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801, Voltage Rating 50V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.