Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Cable

  • Mfr # 142M2X25050

  • Zoro # G211904255


product price: $116.99
/ea
Free Shipping & Returns

Key Features

End 1 Number of Pins
8
End 2 Number of Pins
8
Cable Length
5 m
IP Rating
IP2X, IP6X, IPX0, IPX7
Standards
EN50288-4-2, RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142M2X25050
Zoro #
G211904255
UPC #
4251122182976
Country of Origin
Germany

Dimensions

Cable Length
5 m

Details

Item
Receptacle
End 1 Number of Pins
8
End 2 Number of Pins
8
IP Rating
IP2X, IP6X, IPX0, IPX7
Standards
EN50288-4-2, RoHS Compliant, UL Listed
End 2 Connection Type
RJ45
End 1 Connection Type
M12 Jack
End 2 Mounting Orientation
Straight
Data Rate
10 Gbits
Number of Wires
8
Shielded
Yes
Performance Category
Cat7
Maximum Operating Temperature
158 Degrees F
End 2 Gender
Male
Minimum Operating Temperature
-22 Degrees F
Cable Jacket Color
Green
End 1 Coding
X
End 2 Coding
X
End 1 Gender
Male
Cable Jacket Material
PUR
End 1 Mounting Orientation
Straight
Product Type
M12

Description

M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Jack, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX7, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.