Zoro Homepage

M12 Cable, Male, Green, 2 m, 100 Mbits

  • Mfr # 142M1D15020

  • Zoro # G311904247


product price: $50.29
/ea

Key Features

End 1 Number of Pins
4
End 2 Number of Pins
8
Cable Length
2 m
IP Rating
IP2X, IP6X, IPX0, IPX5, IPX7, IPX8
End 2 Connection Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142M1D15020
Zoro #
G311904247
UPC #
4250184198383
Country of Origin
Germany

Dimensions

Cable Length
2 m

Details

Item
Receptacle
End 1 Number of Pins
4
End 2 Number of Pins
8
IP Rating
IP2X, IP6X, IPX0, IPX5, IPX7, IPX8
End 2 Connection Type
RJ45
Standards
EN50288-2-1, RoHS Compliant, UN ECER118
End 1 Connection Type
M12 Plug
Cable Jacket Color
Green
End 1 Coding
D
End 2 Mounting Orientation
Straight
Cable Jacket Material
PUR
Number of Wires
4
End 1 Mounting Orientation
Straight
End 2 Coding
D
End 2 Gender
Male
Shielded
Yes
Data Rate
100 Mbits
End 1 Gender
Male
Maximum Operating Temperature
158 Degrees F
Performance Category
Cat5; PROFINET
Minimum Operating Temperature
-22 Degrees F
Product Type
M12

Description

M12 Cable, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP2X, IP6X, IPX0, IPX5, IPX7, IPX8, Number of Wires 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.