Module, Metallike, Poles 8
Mfr # 130B12-25-E
Zoro # G108655840
product price: $15.19
/eaKey Features
Standards
DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Shielded
Yes
Voltage Rating
50V
Application
Data, HDBaseT, Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130B12-25-E
Zoro #
G108655840
UPC #
4251394629100
Country of Origin
Germany
Dimensions
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Details
Item
Module
Standards
DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909
Shielded
Yes
Voltage Rating
50V
Application
Data, HDBaseT, Power
Connector Orientation
Straight
Performance Category
Cat6A
Connector Color
Metallike
Housing Material
Zinc Die-Cast
Number of Poles
8
Data Rate
25 Gbits
Connector Gender
Female
Connection Type
Insulation Displacement
Current Rating
1 A
Description
Module, Application Data, HDBaseT, Power, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 25 Gbits, Housing Material Zinc Die-Cast, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes, Standards DIN EN 50173-1, GHMT Certified, IEC 60603-7-1, ISO/IEC 11801-1, ISO/IEC TR-11801-9905, ISO/IEC TR-11801-9909, Voltage Rating 50V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.