Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Feed-Through Adapter, Metallike

  • Mfr # MWN911A415

  • Zoro # G208656488


product price: $60.19
/ea

Key Features

Number of Ports
1
Color
Metallike
Mounting Angle
180 Degrees
Overall Depth
1.825 in
Connection Type
M12 x RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWN911A415
Zoro #
G208656488
UPC #
4250184157465
Country of Origin
Germany

Dimensions

Overall Depth
1.825 in
Overall Width
0.85 in
Overall Height
1.142 in

Details

Item
Panel Feed-Through Adapter
Number of Ports
1
Color
Metallike
Mounting Angle
180 Degrees
Connection Type
M12 x RJ45
Product Type
Panel Feed through Adapter
Includes Connector
Equipped
Shielded
Yes
Body Material
Zinc Die-Cast

Description

Panel Feed-Through Adapter, Product Type Panel Feed through Adapter, Body Material Zinc Die-Cast, Overall Height 1.142 in, Overall Width 0.85 in, Overall Depth 1.825 in, Number of Ports 1, Connection Type M12 x RJ45, Shielded Yes, Includes Connector Equipped, Color Metallike, Mounting Angle 180 Degrees , Mounting Type Panel Feed-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.