Zoro Homepage

Patch Panel, 1.75" H, 19" W

  • Mfr # 130921-00-E

  • Zoro # G708656513


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Connection Type
Overall Width
19 in
Overall Height
1.75 in
Overall Depth
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130921-00-E
Zoro #
G708656513
UPC #
4250184106159
Country of Origin
Germany

Dimensions

Overall Width
19 in
Overall Height
1.75 in
Overall Depth
3.937 in

Details

Item
Patch Panel
Number of Ports
24
Connection Type
Shielded
Yes
Body Material
Stainless Steel
Product Type
Module Frame
Includes Connector
Unequipped

Description

Patch Panel, Product Type Module Frame, Body Material Stainless Steel, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.937 in, Number of Ports 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.