Zoro Homepage

Patch Panel, 2.591" H, 19" W

  • Mfr # 130924-00-E

  • Zoro # G808656499


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
48
Body Material
Stainless Steel
Overall Height
2.591 in
Product Type
Module Frame
Includes Connector
Unequipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130924-00-E
Zoro #
G808656499
UPC #
4250184106203
Country of Origin
Germany

Dimensions

Overall Height
2.591 in
Overall Width
19 in
Overall Depth
3.583 in

Details

Item
Patch Panel
Number of Ports
48
Body Material
Stainless Steel
Product Type
Module Frame
Includes Connector
Unequipped
Connection Type
25G Module, Cat6A Module 180 Degrees , Coax Module F, Coax Module IEC, E-DAT Module Cat6A 8(8) (T568A), E-DAT Module Cat6A 8(8) (T568B), E-DAT Module Coupler 8(8) 180 Degrees Class Ea, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, OpDAT Module ST OS2, UAE Module 8(8) Cat6A, UAE Module Cat5e, UAE Module Cat6 (T568A)
Shielded
Yes

Description

Patch Panel, Product Type Module Frame, Body Material Stainless Steel, Overall Height 2.591 in, Overall Width 19 in, Overall Depth 3.583 in, Number of Ports 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.