Zoro Homepage

Patch Panel, Black, 0.88" H, 18.99" W

  • Mfr # 130854C-29-E

  • Zoro # G308656418


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Overall Height
0.88 in
Product Type
Patch Panel
Connection Type
RJ45
Mounting Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130854C-29-E
Zoro #
G308656418
UPC #
4250184195542
Country of Origin
Germany

Dimensions

Overall Height
0.88 in
Overall Depth
5.3 in
Overall Width
18.99 in

Details

Item
Patch Panel
Number of Ports
24
Product Type
Patch Panel
Connection Type
RJ45
Mounting Angle
180 Degrees
Body Material
Metal
Color
Black
Includes Connector
Unequipped
Shielded
Yes

Description

Patch Panel, Product Type Patch Panel, Body Material Metal, Overall Height 0.88 in, Overall Width 18.99 in, Overall Depth 5.3 in, Number of Ports 24, Connection Type RJ45, Shielded Yes, Includes Connector Unequipped, Color Black, Mounting Angle 180 Degrees , Mounting Type Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.