Zoro Homepage

Patch Panel, Gray, 2.05" H, 13.3" W

  • Mfr # 130927-1600-E

  • Zoro # G908656436


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
16
Includes Connector
Unequipped
Overall Depth
2.11 in
Mounting Angle
45 Degrees
Overall Height
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130927-1600-E
Zoro #
G908656436
UPC #
4251394635446
Country of Origin
Germany

Dimensions

Overall Depth
2.11 in
Overall Height
2.05 in
Overall Width
13.3 in

Details

Item
Patch Panel
Number of Ports
16
Includes Connector
Unequipped
Mounting Angle
45 Degrees
Connection Type
Product Type
Patch Panel
Body Material
Aluminum Zinc Sheet
Color
Gray

Description

Patch Panel, Product Type Patch Panel, Body Material Aluminum Zinc Sheet, Overall Height 2.05 in, Overall Width 13.3 in, Overall Depth 2.11 in, Number of Ports 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.