Zoro Homepage

Patch Panel, Light Gray, 1.75" H, 19" W

  • Mfr # 130920-00KE

  • Zoro # G208656419


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Overall Width
19 in
Overall Depth
3.74 in
Body Material
ABS
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130920-00KE
Zoro #
G208656419
UPC #
4250184153665
Country of Origin
Germany

Dimensions

Overall Width
19 in
Overall Depth
3.74 in
Overall Height
1.75 in

Details

Item
Patch Panel
Number of Ports
24
Body Material
ABS
Shielded
Yes
Includes Connector
Unequipped
Connection Type
Product Type
Module Frame
Color
Light Gray

Description

Patch Panel, Product Type Module Frame, Body Material ABS, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.74 in, Number of Ports 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.