Zoro Homepage

Patch Panel, Light Gray, 1.75" H, 19" W

  • Mfr # 130A20-00-E

  • Zoro # G408656509


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Product Type
Module Frame
Overall Height
1.75 in
Overall Width
19 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130A20-00-E
Zoro #
G408656509
UPC #
4250184106654
Country of Origin
Germany

Dimensions

Overall Height
1.75 in
Overall Width
19 in
Overall Depth
3.74 in

Details

Item
Patch Panel
Number of Ports
24
Product Type
Module Frame
Color
Light Gray
Includes Connector
Unequipped
Shielded
No
Connection Type
Coax Module F, Coax Module IEC, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, UTP Module 8(8) Cat6, UTP Module 8(8) Cat6A, UTP Module Cat6A
Body Material
ABS

Description

Patch Panel, Product Type Module Frame, Body Material ABS, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.74 in, Number of Ports 24, Connection Type Coax Module F, Coax Module IEC, OpDAT Module LC-Duplex APC OS2, OpDAT Module LC-Duplex OM2, OpDAT Module LC-Duplex OM3, OpDAT Module LC-Duplex OM4, OpDAT Module LC-Duplex OS2, UTP Module 8(8) Cat6, UTP Module 8(8) Cat6A, UTP Module Cat6A, Shielded No, Includes Connector Unequipped, Color Light Gray, Mounting Type Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.