Zoro Homepage

Patch Panel, Silver, 1.724" H, 19" W

  • Mfr # 130856C-E

  • Zoro # G808656420


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Mounting Angle
180 Degrees
Overall Depth
4.067 in
Shielded
Yes
Overall Height
1.724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130856C-E
Zoro #
G808656420
UPC #
4250184118589
Country of Origin
Germany

Dimensions

Overall Depth
4.067 in
Overall Height
1.724 in
Overall Width
19 in

Details

Item
Patch Panel
Number of Ports
24
Mounting Angle
180 Degrees
Shielded
Yes
Body Material
Anodized Aluminum
Includes Connector
Unequipped
Connection Type
RJ45
Color
Silver
Product Type
Patch Panel

Description

Patch Panel, Product Type Patch Panel, Body Material Anodized Aluminum, Overall Height 1.724 in, Overall Width 19 in, Overall Depth 4.067 in, Number of Ports 24, Connection Type RJ45, Shielded Yes, Includes Connector Unequipped, Color Silver, Mounting Angle 180 Degrees , Mounting Type Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.