Zoro Homepage

Patch Panel, Silver, 1.75" H, 19" W

  • Mfr # 130855C-E

  • Zoro # G508656485


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Overall Width
19 in
Connection Type
RJ45
Includes Connector
Unequipped
Mounting Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130855C-E
Zoro #
G508656485
UPC #
4250184118572
Country of Origin
Germany

Dimensions

Overall Width
19 in
Overall Height
1.75 in
Overall Depth
3.563 in

Details

Item
Patch Panel
Number of Ports
24
Connection Type
RJ45
Includes Connector
Unequipped
Mounting Angle
180 Degrees
Color
Silver
Shielded
Yes
Body Material
Anodized Aluminum
Product Type
Patch Panel

Description

Patch Panel, Product Type Patch Panel, Body Material Anodized Aluminum, Overall Height 1.75 in, Overall Width 19 in, Overall Depth 3.563 in, Number of Ports 24, Connection Type RJ45, Shielded Yes, Includes Connector Unequipped, Color Silver, Mounting Angle 180 Degrees , Mounting Type Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.