Zoro Homepage

Plug housing bend protected

  • Mfr # 1401025002KE

  • Zoro # G111994448


product price: $29.59
/ea

Key Features

Number of Ports
1
Compatible Inserts
E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert, OpDAT Industry 2LC Plug Insert, OpDAT Industry 2SC Plug Insert
Housing Type
Plug
Minimum Operating Temperature
-40 Degrees F
Product Type
Plug Housing Bend Protected
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401025002KE
Zoro #
G111994448
UPC #
4250184114079
Country of Origin
Germany

Dimensions

Overall Depth
1 3/16 in
Overall Height
1 3/16 in
Height
1 3/16 in

Details

Item
Plug Housing
Number of Ports
1
Compatible Inserts
E-DAT Industry RJ45 Field Plug Insert, E-DAT Industry RJ45 Plug Insert, OpDAT Industry 2LC Plug Insert, OpDAT Industry 2SC Plug Insert
Housing Type
Plug
Minimum Operating Temperature
-40 Degrees F
Product Type
Plug Housing Bend Protected
Maximum Operating Temperature
158 Degrees F
Housing Material
Plastic

Description

Plug housing bend protected

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.