Zoro Homepage

Rail-Mount Housing, Light Gray, 1.772" H

  • Mfr # 1309428103-E

  • Zoro # G308656470


product price: $10.19
/ea

Key Features

Color
Light Gray
Number of Ports
1
Mounting Angle
45 Degrees
Includes Connector
Unequipped
Connection Type
Cat6A K 180 Degrees , Cat6A K 270 Degrees , E-DAT 180 Degrees , UTP Cat5e, UTP Cat6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1309428103-E
Zoro #
G308656470
UPC #
4250184161516
Country of Origin
Germany

Dimensions

Overall Height
1.772 in
Overall Width
0.689 in
Overall Depth
2.362 in

Details

Item
Rail-Mount Housing
Color
Light Gray
Number of Ports
1
Mounting Angle
45 Degrees
Includes Connector
Unequipped
Connection Type
Cat6A K 180 Degrees , Cat6A K 270 Degrees , E-DAT 180 Degrees , UTP Cat5e, UTP Cat6
Product Type
Termination Unit
Body Material
Polyamide

Description

Rail-Mount Housing, Product Type Termination Unit, Body Material Polyamide, Overall Height 1.772 in, Overall Width 0.689 in, Overall Depth 2.362 in, Number of Ports 1, Connection Type Cat6A K 180 Degrees , Cat6A K 270 Degrees , E-DAT 180 Degrees , UTP Cat5e, UTP Cat6, Includes Connector Unequipped, Color Light Gray, Mounting Angle 45 Degrees , Mounting Type Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.