Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail-Mount Module, Light Gray, Poles 8

  • Mfr # 1309107003-E

  • Zoro # G208655856


product price: $34.19
/ea

Key Features

Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Connection Type
Insulation Displacement
Shielded
Yes
Current Rating
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1309107003-E
Zoro #
G208655856
UPC #
4250184136569
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Cable Diameter
0.197 in to 0.394 in

Details

Item
Rail-Mount Module
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Connection Type
Insulation Displacement
Shielded
Yes
Current Rating
1 A
Performance Category
Cat6A
Maximum Operating Temperature
158 Degrees F
Application
Data, HDBaseT, Power
Housing Material
Zinc Die-Cast
Minimum Operating Temperature
-40 Degrees F
Data Rate
10 Gbits
Connector Gender
Female
Number of Poles
8
Connector Color
Light Gray
Connector Orientation
45 Degrees Angled
IP Rating
IP20

Description

Rail-Mount Module, Application Data, HDBaseT, Power, Cable Diameter 0.197 in to 0.394 in, Connection Type Insulation Displacement, Connector Color Light Gray, Connector Gender Female, Connector Orientation 45 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP20, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.