RJ45
Mfr # 1401405012PI
Zoro # G811884902
product price: $22.99
/eaKey Features
IP Rating
IP67
Number of Poles
4
Application
Industrial Ethernet
Housing Material
Zinc Die-Cast
Connector Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401405012PI
Zoro #
G811884902
UPC #
4250184180326
Country of Origin
Germany
Details
Item
RJ45 Field Plug
IP Rating
IP67
Number of Poles
4
Application
Industrial Ethernet
Housing Material
Zinc Die-Cast
Connector Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Series
E-DAT Industry
Connection Type
Insulation Displacement
Connector Gender
Male
Data Rate
100 Mbits
Performance Category
PROFINET
Description
RJ45 Field Plug, Application Industrial Ethernet, Connection Type Insulation Displacement, Connector Gender Male, Connector Orientation Straight, Data Rate 100 Mbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 4, Performance Category PROFINET, Series E-DAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.