RJ45
Mfr # 1401505010-E
Zoro # G511884905
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
IP Rating
IP67
Series
E-DAT Industry
Application
Industrial Ethernet
Number of Poles
8
Data Rate
10 Gbits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401505010-E
Zoro #
G511884905
UPC #
4250184113805
Country of Origin
Germany
Details
Item
RJ45 Plug
IP Rating
IP67
Series
E-DAT Industry
Application
Industrial Ethernet
Number of Poles
8
Data Rate
10 Gbits
Minimum Operating Temperature
-40 Degrees F
Connection Type
Insulation Displacement
Connector Gender
Male
Connector Orientation
Straight
Performance Category
Cat6
Housing Material
Polycarbonate
Description
RJ45 Plug, Application Industrial Ethernet, Connection Type Insulation Displacement, Connector Gender Male, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material Polycarbonate, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Series E-DAT Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.