Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RJ45

  • Mfr # 1401800810MI

  • Zoro # G711884903


product price: $23.19
/ea

Key Features

IP Rating
IP65, IP67
Performance Category
Cat6
Application
Industrial Ethernet
Connection Type
Insulation Displacement
Connector Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401800810MI
Zoro #
G711884903
UPC #
4250184116578
Country of Origin
Germany

Details

Item
RJ45 Field Jack Insert
IP Rating
IP65, IP67
Performance Category
Cat6
Application
Industrial Ethernet
Connection Type
Insulation Displacement
Connector Orientation
Straight
Number of Poles
8
Data Rate
10 Gbits
Series
E-DAT Industry
Connector Gender
Female
Housing Material
Zinc Die-Cast

Description

RJ45 Field Jack Insert, Application Industrial Ethernet, Connection Type Insulation Displacement, Connector Gender Female, Connector Orientation Straight, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP65, IP67, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Series E-DAT Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.