Zoro Homepage

RJ45 Adapter Insert, Female, Cable

  • Mfr # 1401U00812KI

  • Zoro # G611884904


product price: $15.99
/ea

Key Features

IP Rating
IP65, IP6X, IPX7
Application
Industrial Ethernet
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401U00812KI
Zoro #
G611884904
UPC #
4250184119067
Country of Origin
Germany

Details

Item
RJ45 Adapter Insert
IP Rating
IP65, IP6X, IPX7
Application
Industrial Ethernet
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Connector Gender
Female
Series
E-DAT Industry
Connection Type
USB A 2.0

Description

RJ45 Adapter Insert, Application Industrial Ethernet, Connection Type USB A 2.0, Connector Gender Female, Housing Material Polycarbonate, IP Rating IP65, IP6X, IPX7, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Series E-DAT Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.