RJ45 Housing, Gray, 2.953" H, 3.425" W
Mfr # 1309430003KE
Zoro # G308656463
product price:Â $73.59
/eaKey Features
Color
Gray
Number of Ports
2
Overall Depth
2.283 in
Body Material
Thermoplastic
Product Type
Surface Mount Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1309430003KE
Zoro #
G308656463
UPC #
4250184167044
Country of Origin
Germany
Dimensions
Overall Depth
2.283 in
Overall Width
3.425 in
Overall Height
2.953 in
Details
Item
RJ45 Housing
Color
Gray
Number of Ports
2
Body Material
Thermoplastic
Product Type
Surface Mount Housing
Mounting Angle
90 Degrees
Includes Connector
Unequipped
Description
RJ45 Housing, Product Type Surface Mount Housing, Body Material Thermoplastic, Overall Height 2.953 in, Overall Width 3.425 in, Overall Depth 2.283 in, Number of Ports 2, Connection Type Not Applicable, Includes Connector Unequipped, Color Gray, Mounting Angle 90 Degrees , Mounting Type Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.