RJ45 Housing, White, 1.718" H, 11.812" W

  • Mfr # 130861-1602KE

  • Zoro # G708656438


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Ports
16
Product Type
Module Housing
Includes Connector
Unequipped
Overall Width
11.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130861-1602KE
Zoro #
G708656438
UPC #
4251122184253
Country of Origin
Germany

Dimensions

Overall Width
11.812 in
Overall Depth
4.331 in
Overall Height
1.718 in

Details

Item
RJ45 Housing
Color
White
Number of Ports
16
Product Type
Module Housing
Includes Connector
Unequipped
Connection Type
RJ45
Body Material
Steel

Description

RJ45 Housing, Product Type Module Housing, Body Material Steel, Overall Height 1.718 in, Overall Width 11.812 in, Overall Depth 4.331 in, Number of Ports 16, Connection Type RJ45, Includes Connector Unequipped, Color White, Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.